VER VK008-155 Rose Gold Ice Cube 2-Tiers Extendable Trays Cosmetic Makeup Train Case with Mirror & Brush Holder
Mfr # VK008-155
Zoro # G803862635
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ver
- MFR # VK008-155
- Zoro # G803862635
- UPC # 4913963197556
- Country of Origin China
- Category Cosmetics & Accessories
Description
Rose Gold Ice Cube 2-Tiers Extendable Trays Cosmetic Makeup Train Case with Mirror & Brush Holder
This Cosmetic Train Case and Jewelry Storage Box from VER Beauty is the perfect cosmetic organizing solution for your beauty products and / or jewelry items. The tiered beauty organizer features a two cantilever shelves construction to store items securely. The bottom space is ideal for oversized cosmetics, toiletries and grooming tools, while the upper trays hold more compact items. Most importantly the mirror attached will make your daily beauty routine effortless.
Features- High quality aluminum finish and construction with reinforced steel corners for extra durability
- Beautiful new rose gold ice cube with rose gold aluminum trimming
- Two pull out drawers
- One large mirror which doubles as a lid
- Secure easy close latches with key lock
- Swivel handle top
- Easy to clean interior
- Color: Rose Gold
- Material: Aluminum
- Tray Dimension: 6" x 6" x 1"
- Space Underneath Trays When Closed: 6.75" x 6.75" x 3.5"
- Removable Brush Holder: 6" x 3.35" x 2.75"
- Case Dimension: 7.25" x 7.25" x 8.25"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex Wood Cotton Tipped Applicators In Sealed Vial, 3inL, 5000 Pcs (4307)
- LAVA Bar Soap w/Pumice, 4 Oz, Unscented, PK48 (10383)
- MOBILEAID Essentials ALL-TERRAIN Pro100 Modular First Aid Cart (33605)
- DENOYER-GEPPERT Charts/Posters, Periodic Table Chart Complete Mounted (2023-10)
- AKOL CARE Manicure set, 15 pcs (Blue) (AK-MANI-BLU-15)
- YOUNGBLOOD Outrageous Lashes Mineral Lengthening Mascara - Blackout for Women - 0.34 oz (W-C-12013)
- AKOL CARE Manicure set, 15 pcs (Yellow) (AK-MANI-YLW-15)
- UNION RAZORS Three Piece Shave Kit White (SS2)
- MEDLINE Cotton Balls, Nonsterile, Medium, 2000/BX, White, PK2000 (MIIMDS21460)
- CAROLINES TREASURES Letter V Musical Instrument Alphabet Compact Mirror (CJ2004-VSCM)
- TZ CASE TZ Case AB-14 ROG Compact Makeup Case Rose Gold (AB-14 ROG)
- Ver Cosmetics & Accessories