Shop All Cosmetics & Accessories
Ver
VER VK008-151 Black Ice Cube 2-Tiers Extendable Trays Cosmetic Makeup Train Case with Mirror & Brush Holder
Mfr # VK008-151
Zoro # G203862563
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ver
- MFR # VK008-151
- Zoro # G203862563
- UPC # 4913963197525
- Country of Origin China
- Category Cosmetics & Accessories
Description
Black Ice Cube 2-Tiers Extendable Trays Cosmetic Makeup Train Case with Mirror & Brush Holder
This Cosmetic Train Case and Jewelry Storage Box from VER Beauty is the perfect cosmetic organizing solution for your beauty products and / or jewelry items. The tiered beauty organizer features a two cantilever shelves construction to store items securely. The bottom space is ideal for oversized cosmetics, toiletries and grooming tools, while the upper trays hold more compact items. Most importantly the mirror attached will make your daily beauty routine effortless.
Features- High quality aluminum finish and construction with reinforced steel corners for extra durability
- Beautiful new black ice cube with black aluminum trimming
- Two pull out drawers
- One large mirror which doubles as a lid
- Secure easy close latches with key lock
- Swivel handle top
- Easy to clean interior
- Color: Black
- Material: Aluminum
- Tray Dimension: 6" x 6" x 1"
- Space Underneath Trays When Closed: 6.75" x 6.75" x 3.5"
- Removable Brush Holder: 6" x 3.35" x 2.75"
- Case Dimension: 7.25" x 7.25" x 8.25"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Forever Blue Urn (600013)
- NORTHSHORE GoSupreme Pull-On Underwear, Black, Large, 36"-48", 14PK (2107)
- DYNAREX Baby Powder 4 oz (4874)
- CAMPBELL CHAIN & FITTINGS Chain Handy#120 Zn 175' (0723169)
- KRATOR Krator HH009-C Honda Stiletto Foot Front Pegs Ace Spirit Magna Shadow Phantom Left & Right; Chrome (HH009-C)
- APOTHECARY PRODUCTS Pill Counting Tray, Right Hand, Durable, latex free, w/ Spatula (APY23087)
- AKOL CARE Manicure set, 10 pcs (Black) (AK-MANI-BLK-10)
- MEDLINE Cotton Balls, Nonsterile, Large, 1000/BX, White, PK1000 (MIIMDS21462)
- UNILEVER US Vaseline, JELLY ORIGINAL, 13 OZ JAR (34500)
- PETEDGE MGT Ergonomic Professional Nail Clipper Lrg (TP617 18)
- THEALTO V-Line Chin Lifting Mask, Reduces Sagging Skin and Revitalizes Neckline and Jawline (TH-CMCOL-10PK)
- Ver Cosmetics & Accessories