Shop All Face and Body Lotions
Ver
Ver CP003-174 2-in-1 Raindrop Holographic Makeup Train Case with 4 Extendable Trays & Personal Travel Case with Mirror & Key Lock; Silver
Mfr # CP003-174
Zoro # G304136846
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ver
- MFR # CP003-174
- Zoro # G304136846
- UPC # 4913963197914
- Country of Origin China
- Category Face and Body Lotions
Description
Features
- High quality aluminum finish and construction with reinforced steel corners for extra durability
- Beautiful new blue raindrop holographic finish with silver aluminum trimming
- Four extendable trays
- Spacious lower compartment
- Swivel handle top
- Easy to clean interior
- Two secure easy close latches with key locks
- Easy to clean interior
- Color: Silver
- Space underneath trays Dimension: 4.5 x 7.75 x 12 in.
- Overall Dimension: 10 x 8.25 x 12.5 in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA Springwater Body Wash Refill (99804)
- HAND-E Navy Blue Underpads 30 x 36 50 Pack Highly Absorbent 50PK (HND-82135)
- FIRST AID ONLY First Aid Kit, Bloodborne Pathogen (216-O/LAB)
- BRAZOS Walking Stick, Free-Form, Sassafras, 55" (602-3000-1210)
- VER Ver VMK1506FWLS Flawless Makeup Gift Set with Extendable Trays & Mirror - 61 Piece (VMK1506FWLS)
- VER Ver VMK1506PARI Paris Theme Makeup Gift Set with Extendable Trays & Mirror - 61 Piece (VMK1506PARI)
- PURE & NATURAL Hand & Body Lotion, 0.75 oz, PK288 (PN 755)
- VASELINE Vaseline Hand & Body Lotion Aloe Soothe 10 fl. oz., PK6 (08400)
- AMREP Zep® Reach Hand Cleaner, Gallon Bottle, 4/Case - 92524 (92524)
- BIOTONE Sleep Well Essential Oil, 0.5 oz Bottle, Woodsy Scent (BAEOSLEHZ)
- COPPERTONE Sport Sunscreen Spray 5.5 oz (48208)
- Ver Face and Body Lotions