Shop All Face and Body Lotions
Ver
Ver CP003-1617 2-in-1 Hexa Holographic Makeup Train Case with 4 Extendable Trays & Personal Travel Case with Mirror & Key Lock; Blue
Mfr # CP003-1617
Zoro # G204136694
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ver
- MFR # CP003-1617
- Zoro # G204136694
- UPC # 4913963197877
- Country of Origin China
- Category Face and Body Lotions
Description
Features
- High quality aluminum finish and construction with reinforced steel corners for extra durability
- Beautiful new blue raindrop holographic finish with silver aluminum trimming
- Four extendable trays
- Spacious lower compartment
- Swivel handle top
- Easy to clean interior
- Two secure easy close latches with key locks
- Easy to clean interior
- Color: Blue
- Space underneath trays Dimension: 4.5 x 7.75 x 12 in.
- Overall Dimension: 10 x 8.25 x 12.5 in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk, Width: 3 in (5-902)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P46)
- CLINTON Alpha Series Treatment Table w/ H-Brace, Burgundy (3010-30-3BG)
- FERNO Traction Splint, Pediatric, Black, Aluminum (443)
- VER Ver VMK1506PARI Paris Theme Makeup Gift Set with Extendable Trays & Mirror - 61 Piece (VMK1506PARI)
- VER Ver VMK1506FWLS Flawless Makeup Gift Set with Extendable Trays & Mirror - 61 Piece (VMK1506FWLS)
- R&R LOTION SPF 30+ Industrial Sunscreen (ISSC-32-30)
- COPPERTONE Sport Mineral Sunscreen Lotion 5 oz (481450790000)
- COPPERTONE SUNSCRN LOTION 30SPF 7OZ (85584200)
- PETER THOMAS ROTH Peter Thomas Roth 173789 Mega-Rich Body Lotion; 235 ml-8 oz (173789)
- BIOTONE Sleep Well Essential Oil, 0.5 oz Bottle, Woodsy Scent (BAEOSLEHZ)
- Ver Face and Body Lotions