Shop All Face and Body Lotions
Ver
Ver CP002-163 Hexa Holographic Makeup Train Case with 4 Extendable Trays & Key Lock - Pink
Mfr # CP002-163
Zoro # G504136738
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ver
- MFR # CP002-163
- Zoro # G504136738
- UPC # 4913963197815
- Country of Origin China
- Category Face and Body Lotions
Description
Features
- High quality aluminum finish and construction with reinforced steel corners for extra durability
- Four extendable trays
- Spacious lower compartment
- Swivel handle top
- Easy to clean interior
- Two secure easy close latches with key locks
- Easy to clean interior
- Color: Pink
- Space underneath trays Dimension: 4.5 x 7.75 x 12 in.
- Overall Dimension: 10 x 8.25 x 12.5 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE Colgate Max Fresh With Whitening Cool Mint Toothpaste 1 oz., PK24 (176664)
- DREAMBABY CORNER CUSHIONS CLR 4PK (L104)
- CORETEX PRODUCTS CoreTex Sun X 30 Sunscreen Lotion, SPF 30+, Lotion, Pouch, Wallmount, 50 Packets (91663)
- MEGAMOVER Portable Patient Transport Unit, 40 in. W (73252)
- VER Ver VMK1506PARI Paris Theme Makeup Gift Set with Extendable Trays & Mirror - 61 Piece (VMK1506PARI)
- VER Ver VMK1506FWLS Flawless Makeup Gift Set with Extendable Trays & Mirror - 61 Piece (VMK1506FWLS)
- OKEEFFES Working Hands No Scent Hand Repair Cream 3.4 oz (K0350007)
- AVEENO Aveeno Moisturizing Lotion 18 oz., PK12 (1003844)
- VASELINE Hand and Body Lotion, 600mL Size, PK4 (CB040837)
- REVISION Revision I0089456 Intellishade Original Anti-Aging Tinted Moisturizer SPF 45 Cream for Unisex - 1.7 oz (I0089456)
- COPPERTONE SUNSCRN LTN 50SPF 2.5OZ (28688)
- Ver Skin Care