Shop All Face and Body Lotions
Ver
Ver CP002-1617 Hexa Holographic Makeup Train Case with 4 Extendable Trays & Key Lock - Black
Mfr # CP002-1617
Zoro # G804136636
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ver
- MFR # CP002-1617
- Zoro # G804136636
- UPC # 4913963197808
- Country of Origin China
- Category Face and Body Lotions
Description
Features
- High quality aluminum finish and construction with reinforced steel corners for extra durability
- Four extendable trays
- Spacious lower compartment
- Swivel handle top
- Easy to clean interior
- Two secure easy close latches with key locks
- Easy to clean interior
- Color: Black
- Space underneath trays Dimension: 4.5 x 7.75 x 12 in.
- Overall Dimension: 10 x 8.25 x 12.5 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXYGEN Lemon Ginger Bath Bar, 1 oz, 300PK (OX-28G-SOAP|2)
- BOAT BLING Boat Bling VS-0128 Vinyl Sauce Professional Vinyl / Upholstery Cleaner - 1 Gallon (VS0128)
- DEFIBTECH Battery, 9V Lithium, 1200 MAH (DAC-410)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -22" x 18" x3” (PH-74005CX)
- VER Ver VMK1506FWLS Flawless Makeup Gift Set with Extendable Trays & Mirror - 61 Piece (VMK1506FWLS)
- VER Ver VMK1506PARI Paris Theme Makeup Gift Set with Extendable Trays & Mirror - 61 Piece (VMK1506PARI)
- SCOTT Control Moisturizing Hand and Body Lotion, Fresh Scent, 1 L Bottle (35362)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Honeysuckle Scent Hand Lotion 12 oz (70248)
- ECORITE Body Lotion, 30ml Tube with Flip Top Cap, Cucumber and Melon, PK 288 (HA-ER-004)
- THERA CALAZINC BODY SHIELD McKesson, 4oz Tube (53-CZ4)
- VASELINE Vaseline Hand & Body Lotion Aloe Soothe 10 fl. oz., PK6 (09100)
- Ver Face and Body Lotions