Shop All Air Deflectors
Ventshade Co
VENTSHADE CO 23041 Bug Shield; Hoodflector; Low To Medium Profile - Smoke
Mfr # V15-23041
Zoro # G704026242
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventshade Co
- MFR # V15-23041
- Zoro # G704026242
- Country of Origin China
- Category Air Deflectors
Description
Features
- Low To Medium-Profile Design Assures Full Protection For Your Hood And Windshield
- Sleek, Aerodynamic Appearance
- Off-The-Hood Design Allows For Easy Cleaning And Waxing
- Car Wash Safe
- Custom-Molded, Rugged, Durable Acrylic
- Mounted Using Double-Sided 3M Tape Or Mechanical Fasteners (Depending Upon The Vehicle)
- Hood Or Fender Protector: Hood Only
- Color: Smoke
- Finish: Smooth
- Material: Acrylic
- Coverage: Low To Medium Profile
- Installation Type: 3M Tape
- Fits For: 1996-2002 Toyota 4Runner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Black (3270-0810-0500)
- GATES FHP LOW HORSE-POWER V-BELT (1290)
- TECNIQ 8 Func 8" Box Tail Lt Left Side Pgtail (TQ T80-RRLP-1)
- BUYERS PRODUCTS 3 Inch I.D. And 6-1/4 Inch O.D. Forged Lunette Eye (LW847)
- WEATHERTECH Frnt Side Window Deflectors, 80415 (80415)
- WESTIN Platinum Bug Shield (72-96154)
- AUTO VENTSHADE 07-13 SILVERADO 1500 HOODFLECTOR-SMOKE (21136)
- STAMPEDE 00-06 TUNDRA/01-04 SEQUOIA SMOKE VP BUGSHIELD (339-2)
- AUTO VENTSHADE 07-17 EXPEDITION BUGFLECTOR II-SMOKE (25124)
- AUTO VENTSHADE 10-12 MUSTANG AEROSKIN HOODPROTECTOR-SMOKE (322023)
- STAMPEDE 2011-2012 FORD EDGE SMOKE BUGSHIELD (2152-2)
- Ventshade Co Automotive Exterior Accessories