Ventshade Co

VENTSHADE CO 194167 2010-2015 GMC Terrain In-Channel Ventvisor Rainguard - Smoke


product price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The AVS In-Channel ventvisor or side window deflector precision-engineered for an exacting fit to over 200 vehicle applications. The In-Channel Ventvisor is aerodynamically designed to blend beautifully with your vehicle's contours. And, there is no drilling or special hardware needed. The ventvisor, also referred to as a side window deflector, window shade or ain guard, allows fresh air to naturally circulate through open windows while keeping the rain out

Features
  • Keeps The Sun Out Of Your Eyes. Tinted, Reinforced Acrylic Is UV And Scratch-Resistant
  • Allows Fresh Air To Naturally Circulate Through Open Windows While Keeping The Rain Out
  • Sleek Streamlined Appearance. Smoke Finish Adds Distinctive Style
  • Reduces Interior Wind Noise And Mirror Fogging. Cools Off Interior When Parked In Sun
  • Custom Made, Precision-Engineered To Fit Each Vehicle.
  • Slides And Snaps Securely Into Place. No Exterior Tape Touches The Vehicle
  • In-Channel's Patented Design Easily Secures Into The Window Channel Or Along The Rubber Seal With Pre-Applied 3M Automotive Tape. No Special Hardware Or Drilling Required
  • Style - Low Profile
  • Installation Type - In-Channel With 3M Tape
  • Finish - Glaze
  • Color - Smoke
  • Material - Acrylic
  • Fits - 2010-2015 GMC Terrain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.