Shop All Vehicle Window Parts
Ventshade Co
VENTSHADE CO 194001 In-Channel Ventvisor Rainguard - Smoke
Mfr # V15-194001
Zoro # G204017757
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventshade Co
- MFR # V15-194001
- Zoro # G204017757
- UPC # 725478090154
- Country of Origin China
- Category Vehicle Window Parts
Description
The AVS In-Channel ventvisor or side window deflector precision-engineered for an exacting fit to over 200 vehicle applications. The In-Channel Ventvisor is aerodynamically designed to blend beautifully with your vehicle's contours. And, there is no drilling or special hardware needed. The ventvisor, also referred to as a side window deflector, window shade or ain guard, allows fresh air to naturally circulate through open windows while keeping the rain out
Features- Keeps The Sun Out Of Your Eyes. Tinted, Reinforced Acrylic Is UV And Scratch-Resistant
- Allows Fresh Air To Naturally Circulate Through Open Windows While Keeping The Rain Out
- Sleek Streamlined Appearance. Smoke Finish Adds Distinctive Style
- Reduces Interior Wind Noise And Mirror Fogging. Cools Off Interior When Parked In Sun
- Custom Made, Precision-Engineered To Fit Each Vehicle.
- Slides And Snaps Securely Into Place. No Exterior Tape Touches The Vehicle
- In-Channel's Patented Design Easily Secures Into The Window Channel Or Along The Rubber Seal With Pre-Applied 3M Automotive Tape. No Special Hardware Or Drilling Required
- Style - Low Profile
- Installation Type - In-Channel With 3M Tape
- Finish - Glaze
- Color - Smoke
- Material - Acrylic
- Fits - 2008-2012 Ford Escape, 2008-2011 Mazda Tribute, 2008-2011 Mercury Mariner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ac Delco, 3342456 Alternator (334-2456 ALTERNATOR)
- BALDWIN FILTERS Maximum Perf. Glass Hyd.Ele. W/Handle (PT23566-MPG)
- JOHNSON PUMP Bilge Switches Automatic Float Switch (26014)
- NOCO Eyelet Terminal Connector, 7.2A, 12VDC (GC002)
- FAIRCHILD INDUSTRIES 19841989 Toyota 4Runner Inner Belt Weatherstrip Kit replaces OEM 68170891116817089110 (KT2024)
- JR PRODUCTS WINDOW LATCH (HEHR STYLE), BLACK (20435)
- FAIRCHILD INDUSTRIES 0104 Toyota Tacoma Regular, Standard, Double Cab Door Seal Front on body Kit Front RH (T3015)
- FAIRCHILD INDUSTRIES 20072014 Toyota FJ Cruiser Outer Belt Weatherstrip 4 pc Kit, OEM (KT2017)
- FAIRCHILD INDUSTRIES 0408 Ford F150 Regular, Strd Cab Door Seal On Body Front LH and RH, OEM7L3Z 1520708A7L3Z 1520709A (KF3088)
- FAIRCHILD INDUSTRIES 19841989 Toyota 4Runner Front Outer Belt Weatherstrip Kit, OEM 68160891146816089115 (KT2018)
- WEATHER GUARD TRANSIT WINDOW SCREEN, LR SIDE (88061)
- Ventshade Co Automotive Interior Accessories