Shop All Vehicle Window Parts
Ventshade Co
VENTSHADE CO 192956 In-Channel Ventvisor Rainguard - Smoke
Mfr # V15-192956
Zoro # G704017547
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventshade Co
- MFR # V15-192956
- Zoro # G704017547
- UPC # 725478069341
- Country of Origin China
- Category Vehicle Window Parts
Description
The AVS In-Channel ventvisor or side window deflector precision-engineered for an exacting fit to over 200 vehicle applications. The In-Channel Ventvisor is aerodynamically designed to blend beautifully with your vehicle's contours. And, there is no drilling or special hardware needed. The ventvisor, also referred to as a side window deflector, window shade or ain guard, allows fresh air to naturally circulate through open windows while keeping the rain out
Features- Keeps The Sun Out Of Your Eyes. Tinted, Reinforced Acrylic Is UV And Scratch-Resistant
- Allows Fresh Air To Naturally Circulate Through Open Windows While Keeping The Rain Out
- Sleek Streamlined Appearance. Smoke Finish Adds Distinctive Style
- Reduces Interior Wind Noise And Mirror Fogging. Cools Off Interior When Parked In Sun
- Custom Made, Precision-Engineered To Fit Each Vehicle.
- Slides And Snaps Securely Into Place. No Exterior Tape Touches The Vehicle
- In-Channel's Patented Design Easily Secures Into The Window Channel Or Along The Rubber Seal With Pre-Applied 3M Automotive Tape. No Special Hardware Or Drilling Required
- Style - Low Profile
- Installation Type - In-Channel With 3M Tape
- Finish - Glaze
- Color - Smoke
- Material - Acrylic
- Make - Chevrolet, GMC
- Year - 1999-2007
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT 70IN SEC CROSSOVER SINGLE LID, LO-PRO TRUCK TOOL BOX, MATTE BLACK W/ R (79211116)
- RANGER 2-Ton Tripod Stand (5150125)
- SHAKESPEARE AIS 5215-AIS 36" Squatty Body Antenna f/Sailboats (5215-AIS)
- REESE Wheel Chock, 8-1/4 In, PK2, REESE TOWPOWER (7000100)
- FAIRCHILD INDUSTRIES F4009 - 1980-1996 Ford Bronco Window Seal (F4009)
- STANDARD IGNITION Power Window Switch, Ds-915 (DS-915)
- DORMAN Window Regulator Roller - Rear, 74430 (74430)
- FAIRCHILD INDUSTRIES 0408 Ford F150 Crew Cab Door Seal On Body Kit Front LHRH On Body, OEM7L3Z 1620708A7L3Z 1620709A (KF3092)
- URO PARTS Rear Window Seal, 1086780040 (1086780040)
- FAIRCHILD INDUSTRIES D4049 - 1962- Plymouth Belvedere Rear Window Seal (D4049)
- FAIRCHILD INDUSTRIES 20072014 Toyota FJ Cruiser Liftgate Seal on Body replaces OEM 6788135051 (T4009)
- Ventshade Co Automotive Interior Accessories