Shop All Chainsaw Chains
Ventmaster
Rescue Saw Carbide Chain, 20in, .404pitch
Mfr # TV415-002
Zoro # G8273325
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 20 in
- File Size 6 in
- Gauge 0.06 in
- Pitch 0.404 in
- Number of Links 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventmaster
- MFR # TV415-002
- Zoro # G8273325
- Country of Origin United States
- Category Chainsaw Chains
Dimensions
Bar Length | 20 in |
File Size | 6 in |
Bar Length Included | 20 in |
Compatible Bar Length | 20 in |
Details
Item | Chainsaw Chain |
Gauge | 0.06 in |
Pitch | 0.404 in |
Number of Links | 66 |
Product Type | Chainsaw Chain |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | Tempest Technology Corp |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 20 in, Pitch 0.404 in, Gauge 0.06 in, Number of Links 66, File Size 6 in, Bar Length Included 20 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Tempest Technology Corp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN 5/8 In. Dia. x 25 Ft. L. Drinking Water Safe Sprinkler Hose (CDBTECV025)
- SCENIC ROAD MFG 25x27x10 Wall Hay Rack (SRW1425)
- FLASH FURNITURE 30" High Blue Metal Indoor-Outdoor Barstool (CH-31320-30GB-BL-GG)
- DB ELECTRICAL Fuel Pump for Case International - 87648717 J936318 (1703-3007)
- VENTMASTER Rescue Saw Carbide Chain, 16in, .404pitch (TV415-001)
- TRILINK Bar and Chain, 18 In., .050 In., 3/8 In. LP (BM1501862-1041TL2)
- OREGON CUTTING Oregon AdvanceCut 20 In. 81 Drive Links Bar & Chain Replacement Combo (105671)
- MAKITA 14" Saw Chain, 3/8" LP, .050" (E-00234)
- OREGON Chain, Super 20 Chisel, 5/16" (22LPX074G)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 115 Drive Links (75EXL115G)
- SUNBELT Timber Ridge Chain CH LOOP-50DL, 3/8"LP.050GA 5.51" x3.35" x1.38" (A-B1BSC50S050)
- Ventmaster Chainsaw Chains