Shop All Chainsaw Chains
Ventmaster
Rescue Saw Carbide Chain, 16in, .404pitch
Mfr # TV415-001
Zoro # G7918714
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 16 in
- File Size 6 in
- Gauge 0.06 in
- Pitch 0.404 in
- Number of Links 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventmaster
- MFR # TV415-001
- Zoro # G7918714
- Country of Origin United States
- Category Chainsaw Chains
Dimensions
Bar Length | 16 in |
File Size | 6 in |
Compatible Bar Length | 16 in |
Bar Length Included | 16 in |
Details
Item | Chainsaw Chain |
Gauge | 0.06 in |
Pitch | 0.404 in |
Number of Links | 54 |
Product Type | Chainsaw Chain |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | Tempest Technology Corp |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 16 in, Pitch 0.404 in, Gauge 0.06 in, Number of Links 54, File Size 6 in, Bar Length Included 16 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Tempest Technology Corp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS Collapsible Sink 14.76" (2082)
- RAXGO Garage Bike Rack Wall Mount Bicycle Storage Hanger with 6 Adjustable Hooks (RAXWMBR)
- OREGON Trimmer Line, All-Purpose Starline, Star Shape, 50 feet, .065 Diameter Line (619766)
- COWPOTS CowPots #5 Square Pot - 60 pots (#5 Sq (60))
- VENTMASTER Rescue Saw Carbide Chain, 20in, .404pitch (TV415-002)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 25' Reel (75EXJ025U)
- OREGON Chisel Chain, 3/8" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (75EXJ100U)
- ECHO Replacement Bar, 12 in.L, 44 Links (12A0CD3744C)
- OREGON Chisel Chain, 3/8" Pitch, .058" Gauge, Bulk Chain, 100-Ft. Reel (73EXJ100U)
- OREGON PowerCut .325" Pitch, 0.50" Guage Saw Chain, 74 Drive Links (20LGX074G)
- ICS Concrete Chain Saw Bar, 12 in. length (553208)
- Ventmaster Chainsaw Chains