Shop All Chop Saws & Cut-Off Saws
Ventmaster
Rescue Cutoff Saw, Gas, 14in, 94cc, DG, Blde
Mfr # TV406-507
Zoro # G8146372
product price: $3,549.99
/ea
Free Shipping & Returns
$3,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 14 in
- HP 6.4 hp
- Corded/Cordless Cordless
- Cutting Type Wet/Dry
- Depth of Cut 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventmaster
- MFR # TV406-507
- Zoro # G8146372
- Country of Origin Multiple
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Depth of Cut | 4-3/4" |
Max. Cutting Depth | 4 3/4 in |
Details
Item | Concrete Saw |
HP | 6.4 hp |
Corded/Cordless | Cordless |
Cutting Type | Wet/Dry |
Item - Handheld Concrete Saws | Handheld Concrete Saw |
Motor Type | 2-Stroke Engine |
Corded/Banded | Corded |
Primary Application - Handheld Concrete Saws | Brick, Cinderblock, Tile |
Tool Style | Handheld |
Power Source | Gas Powered |
Fuel Type | Gasoline |
Start Type | Pull-Cord (Recoil) |
Max. Blade Speed | 4,725 RPM |
Horsepower | 6.4 |
Engine Type | Two Stroke |
Series | 397K |
Description
Concrete Saw, Gas Powered, 397K Series, Primary Saw Application Rescue, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 4,725 RPM, Horsepower 6.4, Cutting Type Wet/Dry, Max. Cutting Depth 4 3/4 in, Fuel Type Gasoline, Engine Type Two Stroke, Start Type Pull-Cord (Recoil)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN S2000 Open Tool Chest, 6 Drawer, Black, Steel, 40-1/2 in W x 16 in D x 24-1/2 in H (CMST98269BK)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356422)
- PROTO Ratchet Repair Kit for 1AH61, 3/8 Dr (J6064RK)
- OSG End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End (424-187511)
- VENTMASTER Rescue Cutoff Saw, Gas, 14in, 74cc, DG, Blde (TV406-506)
- FASTCAP Fastcap Fcsawhood Chopshop Saw Hood (FCSAWHOOD)
- PALMGREN Chuck, w/10 ER Collets (9680169)
- STEELMAX Metal Cutting Chop Saw, 115V, 14" (SM-S-14-C)
- BAILEIGH INDUSTRIAL Cold Saw, 14 In. Blade, 1-17/64 In. Arbor (CS-350M)
- MILWAUKEE TOOL M18 FUEL 9" Cut-Off Saw w/ ONE-KEY Kit (2786-22HD)
- UNIBOR 14in Chop Saw 110v with Steel Blade (CHOPSAW14)
- Ventmaster Chop Saws & Cut-Off Saws