Shop All Chop Saws & Cut-Off Saws
Ventmaster
Rescue Cutoff Saw, Gas, 14in, 74cc
Mfr # TV406-706
Zoro # G8290274
product price: $2,709.99
/ea
Free Shipping & Returns
$2,709.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 14 in
- HP 5 hp
- Corded/Cordless Cordless
- Motor Type 2-Stroke Engine
- Depth of Cut 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventmaster
- MFR # TV406-706
- Zoro # G8290274
- Country of Origin Multiple
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Depth of Cut | 4-3/4" |
Max. Cutting Depth | 4 3/4 in |
Details
Item | Concrete Saw |
HP | 5 hp |
Corded/Cordless | Cordless |
Motor Type | 2-Stroke Engine |
Item - Handheld Concrete Saws | Handheld Concrete Saw |
Corded/Banded | Corded |
Features | 14 in Diameter, 4650 rpm, Cut Depth: 4-3/4 in |
Cutting Type | Wet/Dry |
Primary Application - Handheld Concrete Saws | Brick, Cinderblock, Tile |
Fuel Type | Gasoline |
Engine Type | Two Stroke |
Start Type | Pull-Cord (Recoil) |
Series | 375K |
Power Source | Gas Powered |
Max. Blade Speed | 4,650 RPM |
Horsepower | 5 |
Tool Style | Handheld |
Description
Concrete Saw, Gas Powered, 375K Series, Primary Saw Application Rescue, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 4,650 RPM, Horsepower 5, Cutting Type Wet/Dry, Max. Cutting Depth 4 3/4 in, Fuel Type Gasoline, Engine Type Two Stroke, Start Type Pull-Cord (Recoil), Features 14 in Diameter, 4650 rpm, Cut Depth: 4-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 5/16" Carbide 135 Deg. Jobber Length Drill Bit (50614)
- LENOX SAW HOLE 2"" W/ARBR (1772779)
- HUSQVARNA 2.500 14CT S B5300T / B610 (542787327)
- WARNER 6" H.D. Paint & Wall Scraper, 24" Steel Handle with Threaded Soft Grip (11221)
- VENTMASTER Rescue Cutoff Saw, Gas, 14in, 74cc, DG, Blde (TV406-506)
- UNITED ABRASIVES/SAIT SAIT 24090 A24R General Purpose Stationary Saw Wheels 20" x 3/16" x 1", 5-Pack (24090)
- DEWALT Cut-Off Tool Kit, Cordless, 20V, 2 lb (DCS438E1)
- MILWAUKEE TOOL Battery and Cut-Off Tool, 5.0Ah Battery (48-11-2450, 2522-20)
- MILWAUKEE TOOL Cut-Off Saw, 14 ft, Cordless, 29.6 lb (MXF315-0)
- MILWAUKEE TOOL M12 FUEL™ 3" Cmpct Cut Off Tool - Kit w/ M12™ ROVER™ Mntng Flood Light (2522-21XC, 2364-20)
- BAILEIGH INDUSTRIAL Cold Saw, 1HP, 54rpm (CS-250EU)
- Ventmaster Chop Saws & Cut-Off Saws