Shop All Chop Saws & Cut-Off Saws
Ventmaster
Rescue Cutoff Saw, Gas, 14in, 74cc, DG, Blde
Mfr # TV406-506
Zoro # G7883793
product price: $2,460.99
/ea
Free Shipping & Returns
$2,460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 14 in
- HP 5 hp
- Corded/Cordless Cordless
- Cutting Type Wet/Dry
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventmaster
- MFR # TV406-506
- Zoro # G7883793
- Country of Origin Multiple
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Depth of Cut | 4-3/4" |
Max. Cutting Depth | 4 3/4 in |
Details
Item | Concrete Saw |
HP | 5 hp |
Corded/Cordless | Cordless |
Cutting Type | Wet/Dry |
Corded/Banded | Corded |
Motor Type | 2-Stroke Engine |
Item - Handheld Concrete Saws | Handheld Concrete Saw |
Series | 375K |
Max. Blade Speed | 4,650 RPM |
Start Type | Pull-Cord (Recoil) |
Tool Style | Handheld |
Horsepower | 5 |
Engine Type | Two Stroke |
Power Source | Gas Powered |
Fuel Type | Gasoline |
Description
Concrete Saw, Gas Powered, 375K Series, Primary Saw Application Rescue, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 4,650 RPM, Horsepower 5, Cutting Type Wet/Dry, Max. Cutting Depth 4 3/4 in, Fuel Type Gasoline, Engine Type Two Stroke, Start Type Pull-Cord (Recoil)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09107)
- SUNEX Jumbo Rsd Panel SAE Wrench Set, 4 pcs. (9604)
- MILWAUKEE TOOL 11in1 Screwdriver ECX (48-22-2760)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DET20T252)
- UNITED ABRASIVES/SAIT SAIT 24090 A24R General Purpose Stationary Saw Wheels 20" x 3/16" x 1", 5-Pack (24090)
- STEEL GRIP MINI CUT OFF SAW 6"" 120V (J1G-KQ-6)
- UNIBOR 14in Chop Saw 110v with Steel Blade (CHOPSAW14)
- EVOLUTION 7-1/4" 10 Amp Multi-Material Chop saw (RAGE4)
- MILWAUKEE TOOL M18 10 in. Miter Saw (ML2734-20)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08714)
- DEWALT 14" (355mm) Multi-Cutter Saw (DW872)
- Ventmaster Power Saws