Shop All Chop Saws & Cut-Off Saws
Ventmaster
Rescue Cutoff Saw, Gas, 14in, 74cc, Blde
Mfr # TV406-606
Zoro # G8448754
product price: $2,529.99
/ea
Free Shipping & Returns
$2,529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 14 in
- HP 5 hp
- Corded/Cordless Cordless
- Corded/Banded Corded
- Motor Type 2-Stroke Engine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventmaster
- MFR # TV406-606
- Zoro # G8448754
- Country of Origin Multiple
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Depth of Cut | 4-3/4" |
Max. Cutting Depth | 4 3/4 in |
Details
Item | Concrete Saw |
HP | 5 hp |
Corded/Cordless | Cordless |
Corded/Banded | Corded |
Motor Type | 2-Stroke Engine |
Primary Application - Handheld Concrete Saws | Brick, Cinderblock, Tile |
Item - Handheld Concrete Saws | Handheld Concrete Saw |
Cutting Type | Wet/Dry |
Horsepower | 5 |
Power Source | Gas Powered |
Series | 375K |
Start Type | Pull-Cord (Recoil) |
Tool Style | Handheld |
Fuel Type | Gasoline |
Max. Blade Speed | 4,650 RPM |
Engine Type | Two Stroke |
Description
Concrete Saw, Gas Powered, 375K Series, Primary Saw Application Rescue, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 4,650 RPM, Horsepower 5, Cutting Type Wet/Dry, Max. Cutting Depth 4 3/4 in, Fuel Type Gasoline, Engine Type Two Stroke, Start Type Pull-Cord (Recoil)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (J07522L)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/16" Tip Size (JTH4E11)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 7/32 (C23135)
- MITUTOYO Scale Level (58AAA231)
- VENTMASTER Rescue Cutoff Saw, Gas, 14in, 74cc, DG, Blde (TV406-506)
- PALMGREN Chuck, w/10 ER Collets (9680169)
- MILWAUKEE TOOL M18 FUEL 9 in. Cut-Off Saw with ONE-KEY (Tool Only) (2786-20)
- BLACK & DECKER Black & Decker PCE700 Porter Cable 14 In. Chop Saw (PCE700)
- BAILEIGH INDUSTRIAL Cold Saw, 3HP, 24 to 120rpm (CS-350EU)
- MILWAUKEE TOOL M18 14" Abrasive Chop Saw, M18 XC8.0 (2990-21HD, 48-11-1880)
- BAILEIGH INDUSTRIAL Abrasive Saw, 7.5HP, 4300rpm (AS-350M)
- Ventmaster Power Saws