Shop All Chop Saws & Cut-Off Saws
Ventmaster
Rescue Cutoff Saw, Gas, 14in, 119cc, DG, Blde
Mfr # TV406-508
Zoro # G7981443
product price: $4,869.99
/ea
Free Shipping & Returns
$4,869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 14 in
- HP 7.8 hp
- Corded/Cordless Cordless
- Corded/Banded Corded
- Motor Type 2-Stroke Engine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventmaster
- MFR # TV406-508
- Zoro # G7981443
- Country of Origin Multiple
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Depth of Cut | 4-3/4" |
Max. Cutting Depth | 4 3/4 in |
Details
Item | Concrete Saw |
HP | 7.8 hp |
Corded/Cordless | Cordless |
Item - Handheld Concrete Saws | Handheld Concrete Saw |
Corded/Banded | Corded |
Motor Type | 2-Stroke Engine |
Cutting Type | Wet/Dry |
Primary Application - Handheld Concrete Saws | Brick, Cinderblock, Tile |
Fuel Type | Gasoline |
Max. Blade Speed | 5,100 RPM |
Start Type | Pull-Cord (Recoil) |
Horsepower | 7.8 |
Engine Type | Two Stroke |
Tool Style | Handheld |
Series | 3120K |
Power Source | Gas Powered |
Description
Concrete Saw, Gas Powered, 3120K Series, Primary Saw Application Rescue, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 5,100 RPM, Horsepower 7.8, Cutting Type Wet/Dry, Max. Cutting Depth 4 3/4 in, Fuel Type Gasoline, Engine Type Two Stroke, Start Type Pull-Cord (Recoil)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 7Pc Nutdriver Set (ND72)
- AMERICAN GAGE Ton Chain Puller, 1-1/2 (AMG615)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-16, H3 Limit (14160)
- ZORO SELECT Annular ter, M2 HSS, 1 3/4 Dia, 2 D (4THF2)
- VENTMASTER Rescue Cutoff Saw, Gas, 14in, 74cc, DG, Blde (TV406-506)
- MILWAUKEE TOOL Abrasive Cutoff and Battery (2990-20, 48-11-1865)
- DEWALT Cut-Out Tool, 1/8", 5/32", 1/4" Collet (DCE555B)
- STEEL GRIP 120 V Stationary Mini Cut Off Saw (ST4741)
- JET Cold Saw, Cast Iron, 13A, 440V, 3-Phase (414207K)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08714)
- JET Abrasive Saw, 315 lb. Weight, 230/460V (414240)
- Ventmaster Power Saws