Shop All Chop Saws & Cut-Off Saws
Ventmaster
Rescue Cutoff Saw, Gas, 14in, 119cc, Blde
Mfr # TV406-608
Zoro # G8113883
product price: $4,682.99
/ea
Free Shipping & Returns
$4,682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 14 in
- HP 7.8 hp
- Corded/Cordless Cordless
- Corded/Banded Corded
- Depth of Cut 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventmaster
- MFR # TV406-608
- Zoro # G8113883
- Country of Origin Multiple
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Depth of Cut | 4-3/4" |
Max. Cutting Depth | 4 3/4 in |
Details
Item | Concrete Saw |
HP | 7.8 hp |
Corded/Cordless | Cordless |
Corded/Banded | Corded |
Motor Type | 2-Stroke Engine |
Primary Application - Handheld Concrete Saws | Brick, Cinderblock, Tile |
Item - Handheld Concrete Saws | Handheld Concrete Saw |
Cutting Type | Wet/Dry |
Series | 3120K |
Power Source | Gas Powered |
Tool Style | Handheld |
Fuel Type | Gasoline |
Horsepower | 7.8 |
Start Type | Pull-Cord (Recoil) |
Engine Type | Two Stroke |
Max. Blade Speed | 5,100 RPM |
Description
Concrete Saw, Gas Powered, 3120K Series, Primary Saw Application Rescue, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 5,100 RPM, Horsepower 7.8, Cutting Type Wet/Dry, Max. Cutting Depth 4 3/4 in, Fuel Type Gasoline, Engine Type Two Stroke, Start Type Pull-Cord (Recoil)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Socket Wrench Set, 10 pc. (98 99 11 S6)
- WIHA Insulated Nut Driver 4.0mm (32206)
- BESSEY 78" Bar Clamp, 3-3/4" Throat Depth (KREV78)
- GREY PNEUMATIC SKT SET 1/2 "DR 8PC PIPE PLUG IM (GP1308P)
- VENTMASTER Rescue Cutoff Saw, Gas, 14in, 74cc, DG, Blde (TV406-506)
- BAILEIGH INDUSTRIAL Cold Saw, 2.5HP, 52rpm (CS-315EU)
- BAILEIGH INDUSTRIAL Cold Saw, 1.5HP, 54rpm (CS-275EU)
- BAILEIGH INDUSTRIAL Cold Saw, 5.5HP, 3200rpm (CS-355SA)
- NORTON ABRASIVES Chop Saw Wheel 14X7/64X1" (07660789399)
- MILWAUKEE TOOL Cut-Off Saw Cart (3100)
- DAKE Cold Saw, Corded, 3-5/8" Cutting Capacity (974315-2)
- Ventmaster Chop Saws & Cut-Off Saws