Shop All Portable Device Chargers
Ventev
Wireless car kit Wireless Charging Vent Mount 10W, Black
Mfr # MNTQIV2VNV
Zoro # G509134883
$40.99
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
- Brand Ventev
- MFR # MNTQIV2VNV
- Zoro # G509134883
- UPC # 646444624749
- Country of Origin Viet Nam
- Category Portable Device Chargers
Description
Ventev wireless car kitWelcome to the second generation of Ventev's wireless car kit, a handy car charger and stylish enhancement to any car's interior. Using the latest in inductive wireless charging, this product fits most phones and cases, and features easy one-handed docking and undocking, plus a swivel vent clip fitting most vehicles' air vents. Stream music, use navigation, and still charge up. Bundle includes 3ft tangle-free chargesync USB-A to USB-C 2.0 connector cable and a Quick Charge 3.0 car charger.Product features:10W wireless car charger.Qi Fast Wireless Charging for Apple 7.5W, Samsung 10W, and most wireless-enabled devices.4-product bundle.Works with most cases.One-handed effortless docking..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- PANDUIT Coupler, 1P, 0.61in W, 1.36in L, USB 2.0/1.1 (CMUSBAAWH)
- APRICORN 16Gb 256Bit Aes Xts Hw Ext Enc (ASK3-NX-16GB)
- BLACK BOX Sfp/1250 Ext Diag Mm 1310 Lc 2Km (LFP412)
- NITECORE D4 Digital 4-slot Universal Battery Charger (D4)
- VENTEV 20W PD USB C Wall Charger and USB C to USB C Cable 3.3ft, White (WC20-CC252204)
- VENTEV 20W USB C PD Car Charger, Dark Gray (CC20-HD257360)
- VENTEV 12W USB A Wall Charger, White (WC12-HD252159)
- VENTEV 15W Magnetic Wireless Car Charger Mount, Black (MCMNT-CAR257463)
- VENTEV 15W Wireless Magnetic Charger, Silver (MC5-SLV255438)
- VENTEV Wireless Battery Charge Stand 10W 10,000 mAh, Black (WLSBATTSTNDVNV)
- DEWALT Front 5-Port/ Back Seat USB PD Charger (141 0475 DW2)
- Ventev Portable Device Chargers