Shop All Portable Device Chargers
Ventev
QC3.0 24W Dashport rq1300 mini USB A Car Charger, Gray
Mfr # DPRQ13VPAVNV
Zoro # G809134965
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventev
- MFR # DPRQ13VPAVNV
- Zoro # G809134965
- UPC # 729198492069
- Country of Origin Viet Nam
- Category Portable Device Chargers
Description
Ventev QC3.0 24W dashport rq1300 mini USB A Car ChargerThe Ventev dashport rq1300 charges all Qualcomm Quick Charge 3.0 enabled devices 4x faster than conventional USB charging and is 38% more efficient than Quick Charge 2.0. This single output USB car charger will recharge a device quickly; on average, this charger will take the battery from 0% to 25% in 12 minutes, and fully charge it in a little over an hour and a half depending on the device. The added bonus? This car charger will also rapid charge Apple devices.Product Features:Single port, Qualcomm Quick Charge 3.0 car chargerIdeal for charging Quick Charge compatible devices as well as tablets and smartphonesIlluminated USB port guides users for easy plug-inSmart chip offers universal compatibility for charging mobile devicesBackwards compatible with Quick Charge 2.0 and 1.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINOLTA MND20 16x Digital Zoom 44 MP/2.7K Ultra HD Digital Camera Red (MND20-R)
- JENSEN Jensen SCR-75 Stereo Cassette Player with AM & FM Radio; Black (SCR-75)
- ULTRALAST Battery 6 Volt Lithium (CR) Ultralast Lithium Photo Battery (UL2CR5)
- LINEAR Gate Receiver, Number of Channels 1 (MCS109950)
- VENTEV 15W Wireless Magnetic Charger, Silver (MC5-SLV255438)
- VENTEV 20W PD USB C Wall Charger, White (WC20-HD252202)
- VENTEV Portable Battery PD 10,000 mAh, Gray (PWRCEL10PGVNV)
- VENTEV Wireless car kit Wireless Charging Vent Mount 10W, Black (MNTQIV2VNV)
- VENTEV 20W PD USB C Wall Charger and USB C to USB C Cable 3.3ft, White (WC20-CC252204)
- VENTEV Chargestand 3000c Backup Battery / Dock for Micro USB Devices, Gray (CSTNDMC3KVNV)
- SPIGEN Essential Wireless Charging Pad 10W, White (000CH22588)
- Ventev Portable Device Chargers