Shop All USB Cables
Ventev
QC3.0 24W Dashport rq1300 mini Car Charger and USB A to USB C Cable 3.3ft, Gray
Mfr # RQ1300DACVNV
Zoro # G209127505
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventev
- MFR # RQ1300DACVNV
- Zoro # G209127505
- UPC # 729198348953
- Country of Origin Viet Nam
- Category USB Cables
Description
Ventev QC3.0 24W dashport rq1300 mini Car Charger and USB A to USB C Cable 3.3ftThe Ventev dashport rq1300 charges all Qualcomm Quick Charge 3.0 enabled devices 4x faster than conventional USB charging and is 38% more efficient than Quick Charge 2.0. This single output USB car charger will recharge a device up quickly; on average take the battery from 0% to 25% in 12 minutes, and fully charge it in a little over an hour and a half depending on the device. The added bonus? This car charger will also rapid charge Apple devices. 3ft. chargesync A-C USB 2.0 cable included.Product Features:Single port, Qualcomm Quick Charge 3.0 car chargerIdeal for charging Quick Charge compatible devices as well as tablets and smartphonesIlluminated USB port guides users for easy plug-inSmart chip offers universal compatibility for charging mobile devicesBackwards compatible with Quick Charge 2.0 and 1.0Included USB-A to USB-C cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Rayovac, HIGH ENERGY PREMIUM ALKALINE 9V BATTERIES, 8PK (A16048PPK)
- C2G 1.5Ft Rapidrun&Reg; Vga (Hd15) + 3.5Mm Flying Lead (60048)
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Brown (SPRK65CBT)
- RITRON Portable Two Way Radio, VHF MURS Band (NT-152M)
- VENTEV Chargesync Helix Coiled USB A to USB C Cable, Heather Gray (COILCABACVNV)
- VENTEV 30W USB C PPS Car Charger and USB C to USB C Cable, Dark Gray (CC30-CC257363)
- VENTEV Chargesync Alloy USB A to USB C 2.0 Cable 4ft, Steel Gray (ACABACSTEELVNV)
- VENTEV Chargesync Flat USB C to USB C Cable 6ft, Grey (FC6-GRY255970)
- VENTEV Chargesync Flat USB C to USB C Cable 3.3ft, Grey (FC3-GRY255966)
- VENTEV QC3.0 24W Dashport rq1300 mini Car Charger and USB A to Micro USB Cable 3.3ft, Gray (RQ1300VPAVNV)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5448)
- Ventev USB Cables