Shop All Micro-USB, Type-C & Lightning Charging Cables
Ventev
Chargesync USB C to Apple Lightning Cable 6ft, Gray
Mfr # CABCLTG6VNV
Zoro # G309127436
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventev
- MFR # CABCLTG6VNV
- Zoro # G309127436
- UPC # 646444134897
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Ventev chargesync USB C to Apple Lightning Cable 6ftTake charging speed to the next level with Ventev's new chargesync USB-C to Apple Lightning cables. These cables support the fastest chargers in the market and provide a much faster charge than the in-box cable, ensuring the device is always connected and powered. This flat, tangle-free cable is the ideal charging solution for Apple devices, providing the fastest charge while using USB Power Delivery technology. This white 6ft cable is MFi certified.Product features:Chargesync Type C to Apple Lightning Cable.Convenient charging from any standard USB-C port to Apple Lightning device.Allows fastest charging for Apple device.Power Delivery compatible.Transfer data, music, and video files from your device to most PC or MAC while charging.6ft flat, tangle-free cable design for easy wrapping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Trailer Break Away Kit - 6PK (MAX3979549)
- PYLE Mic System (PDWM2115)
- ALARM LOCK AlarmLock: Prox Card Enroller for HID & iClass (ALL-AL-PRE2)
- ILC Replacement for Altec Lansing Inr18650-3s Battery (INR18650-3S)
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, Gray (FC6-GRY256529)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 3.3ft, Grey (FC3-GRY256623)
- VENTEV Chargesync Alloy USB C to Apple Lightning Cable 10ft, White (AC10-WHT256521)
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, White (FC6-WHT256530)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 6ft, Gray (FC6-GRY256526)
- VENTEV 12W USB A Car Charger with attached 15W Apple Lightning Cord, Dark Gray (CC27-ACAPL257364)
- SANOXY USB 3.0 Type A Female to Female Adapter Coupler Gender Changer Connector (PPT-194220233975)
- Ventev Micro-USB, Type-C & Lightning Charging Cables