Shop All Micro-USB, Type-C & Lightning Charging Cables
Ventev
Chargesync USB A to Apple Lightning Cable 6ft, Gray
Mfr # LTGCAB6FTVNV
Zoro # G909127409
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventev
- MFR # LTGCAB6FTVNV
- Zoro # G909127409
- UPC # 729198432843
- Country of Origin Viet Nam
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Ventev chargesync USB A to Apple Lightning Cable 6ft Ventev's flat, tangle-resistant chargesync 6 foot cables are engineered to support higher output chargers, delivering up to 2.4A for Apple Lightning devices. Charges the device while transferring photos, music, videos and more with ease. Convenient charging from any standard USB port. Made For iPod, iPhone, iPad, MFI Certified.Product features:Flat chargesync cable.Tangle-resistant design.2.4A rapid charge compatibility.6ft length..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 5Ah Battery Replacement for Deer Fish Wildlife Feeder (ML5-6S504)
- DURACELL Duracell Optimum AAA Alkaline Battery, 12 PK (OPT2400B12PRT)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2AH Replaces Derbi GP1 125 250 250i With 12V 2Amp Charger (MAX3832277)
- LOGITECH Headset, USB H570E Mono, Black (981-000570)
- VENTEV Chargesync Helix Coiled USB C to Apple Lightning Cable 3ft, Gray (HC3-GRY252382)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 6ft, White (FC6-WHT256527)
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, White (FC6-WHT256530)
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, Gray (FC6-GRY256529)
- VENTEV Chargesync Alloy USB A to Apple Lightning Cable 10ft, Steel Gray (ACABMFISTE10VNV)
- VENTEV Chargesync Alloy USB C to Apple Lightning Cable 10ft, White (AC10-WHT256521)
- POWER UP! USB Cable-MFI Apple 8-pin 6ft White (191-050594)
- Ventev Micro-USB, Type-C & Lightning Charging Cables