Shop All USB Cables
Ventev
Chargesync Alloy USB C to USB C 2.0 Cable 4ft, Steel Gray
Mfr # ACABCCSTEELVNV
Zoro # G409127480
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventev
- MFR # ACABCCSTEELVNV
- Zoro # G409127480
- UPC # 729198768652
- Country of Origin Viet Nam
- Category USB Cables
Description
Ventev chargesync Alloy USB C to USB C 2.0 Cable 4ftThe Ventev 4ft chargesync alloy cables showcase an ultra-sleek, brushed aluminum housing and are braided with a high-tensile wrap, providing a premium finish and no-fray durability, and the reliable connection you need to stay powered up. The chargesync alloy C to C 2.0 cables are compatible with the newest USB-C devices, with both data transfer and charging capabilities of up to 3A. Designed to complement your device and comes with a Hook and Loop wrap for easy cable management.Brushed aluminum housingHigh tensile wrap provides a premium finish and no fray durability; PatentedCable wrap included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDISK SD Ult mSDHCTM UHS I Card w Adpt 256GB (QUA4256GAN6MA)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-178a-sw1 (RAM-VB-178A-SW1 RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 7AH RBC17 BE550G BE650BB BE650G BE650BB-CN BE725BB BE750G - 2 Pack (ML7-12MP2368166)
- MOTOROLA Earpiece, Push To Talk No (RLN5313B)
- VENTEV 30W USB C PPS Car Charger and USB C to USB C Cable, Dark Gray (CC30-CC257363)
- VENTEV Chargesync Flat USB A to USB C Cable 3.3ft, Black (FC3-BLK255964)
- VENTEV Chargesync Alloy USB C to USB C Cable 10ft, Steel (AC10-STL256518)
- VENTEV Chargesync Flat USB A to USB C Cable 6ft, Black (FC6-BLK255969)
- VENTEV QC3.0 24W Dashport rq1300 mini Car Charger and USB A to Micro USB Cable 3.3ft, Gray (RQ1300VPAVNV)
- VENTEV 20W Dashport r2400c Dual Car Charger with USB A and Connected USB C Cable, Gray (R2400TYPCVNV)
- UNIRISE USA The Usb Type C To Usb A Male Cable Allows To Sync Your Mobile Device (USBC-USB-03F)
- Ventev USB Cables