Shop All Micro-USB, Type-C & Lightning Charging Cables
Ventev
Chargesync Alloy USB C to Apple Lightning Cable 4ft, White
Mfr # AC4-WHT253045
Zoro # G609127419
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventev
- MFR # AC4-WHT253045
- Zoro # G609127419
- UPC # 810079720309
- Country of Origin Viet Nam
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Ventev chargesync alloy USB-C to Apple Lightning Cable 4ft These patented chargesync alloy cables last longer and stand up against the toughest situations. An ultra-sleek brushed aluminum housing, oversized strain relief, and braided high-tensile wrap provide a premium finish and no-fray durability. The chargesync alloy USB-C to Apple Lightning cable is the ideal charging solution for Apple devices, providing the fastest charge while using USB Power Delivery technology. All cables include a wrap for easy cable management. MFi certified.Convenient charging from any standard USB-C port to Apple Lightning deviceAllows fastest charging for Apple devicesPower Delivery compatibleTransfer data, music, and video files from your device to most PC or MAC while chargingBrushed aluminum housing and oversized strain reliefHigh tensile wrap provides a premium finish and no fray durabilityVelcro cable wrap included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kenwood Knb-45l (KNB-45L KENWOOD)
- IDENTIPLUS ID Wristband, Adhesive, Pink, PK500 (T3-07)
- INNOVERA Wireless Optical Mouse with Micro USB, 2.4 GHz Freq/32 ft. Range, L/R (IVR61025)
- HUBBELL GAI-TRONICS Remote Volume Control, Mono, Gray, SS, 4" D (12506-001)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 6ft, Gray (FC6-GRY256526)
- VENTEV Chargesync Alloy USB C to Apple Lightning Cable 10ft, Steel (AC10-STL256520)
- VENTEV Chargesync Helix Coiled USB C to Apple Lightning Cable 3ft, Gray (HC3-GRY252382)
- VENTEV Chargesync Alloy USB C to Apple Lightning Cable 10ft, White (AC10-WHT256521)
- VENTEV 12W Dashport r1240 Car Charger and USB A to Apple Lightning Cable 3.3ft, Gray (2-4AVPA8PVNV)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 3.3ft, Grey (FC3-GRY256623)
- DEWALT Reinforced Cable for Lightning, 6 ft. (131 1325 DW2)
- Ventev Micro-USB, Type-C & Lightning Charging Cables