Shop All Micro-USB, Type-C & Lightning Charging Cables
Ventev
Chargesync Alloy USB C to Apple Lightning Cable 4ft, Steel
Mfr # AC4-STL256514
Zoro # G609127433
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventev
- MFR # AC4-STL256514
- Zoro # G609127433
- UPC # 810079720644
- Country of Origin Viet Nam
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Ventev Chargesync Alloy USB-C to Apple Lightning Cable 4ftThese patented chargesync alloy cables last longer and stand up against the toughest situations, with an ultra-sleek brushed aluminum housing, oversized strain relief, and braided high-tensile wrap providing a premium finish and no-fray durability. The chargesync alloy USB-C to Apple Lightning cable is the ideal charging solution for Apple devices, providing the fastest charge while using USB Power Delivery technology, a wrap for easy cable management is included, and it's MFi certified. Ventev's guarantees their products to be free of defects in material and workmanship, so if a product doesn't perform as specified, they'll replace it.Product Features:Ideal charging solution for Apple devicesProvides the fastest charge using USB Power Delivery technologyIncludes cable management wrapMFi certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For TROJAN J305EAC, 8PK (J305E-AC-8-PACK)
- IDENTIPLUS ID Wristband, Adhesive, White, 1 in W, PK500 (T2-09)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for LTX30L-BS (YTX30L-BS31)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for NAPA-Stores 740-1890 (YTX20L-BS53)
- VENTEV Chargesync Alloy USB A to Apple Lightning Cable 10ft, Steel Gray (ACABMFISTE10VNV)
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, Gray (FC6-GRY256529)
- VENTEV 12W USB A Car Charger with attached 15W Apple Lightning Cord, Dark Gray (CC27-ACAPL257364)
- VENTEV Chargesync Helix Coiled USB C to Apple Lightning Cable 3ft, Gray (HC3-GRY252382)
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, White (FC6-WHT256530)
- VENTEV 20W USB C PD Car Charger and C to Apple Lightning Cable, Dark Gray (CC20-CL257361)
- SANOXY Type C USB-C 3.1 Male To USB 3.0 Type A Female OTG Converter Adapter Cord Cable White (PPT-194404831417-WE)
- Ventev Micro-USB, Type-C & Lightning Charging Cables