Shop All Micro-USB, Type-C & Lightning Charging Cables
Ventev
Chargesync Alloy USB C to Apple Lightning Cable 10ft, White
Mfr # AC10-WHT256521
Zoro # G409127411
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventev
- MFR # AC10-WHT256521
- Zoro # G409127411
- UPC # 810079720705
- Country of Origin Viet Nam
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Ventev Chargesync Alloy USB-C to Apple Lightning CableThese patented chargesync alloy cables last longer and stand up against the toughest situations, with an ultra-sleek brushed aluminum housing, oversized strain relief, and braided high-tensile wrap providing a premium finish and no-fray durability. The chargesync alloy USB-C to Apple Lightning cable is the ideal charging solution for Apple devices, providing the fastest charge while using USB Power Delivery technology, a wrap for easy cable management is included, and it's MFi certified. Ventev's guarantees their products to be free of defects in material and workmanship, so if a product doesn't perform as specified, they'll replace it.Product Features:Convenient charging from any standard USB-C port to Apple Lightning deviceAllows fastest charging for Apple devicesReinforced strain relief to resist breakageDurable high tensile wrapVelcro cable wrap includedMFi certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVOTEK 5-Megapixel H.265 Indoor WDR Pro 360° Panoramic Compact Dome (FE9180-H)
- ILC Replacement for Garmin 361-00053-04 Battery (361-00053-04 BATTERY GARMIN)
- IDENTIPLUS ID Wristband Set, Vinyl, Blue, PK300 (VPM2S-37)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Access SLA1115 (MAX3544175)
- VENTEV Chargesync Helix Coiled USB A to Apple Lightning Cable, Heather Gray (COILCABTGVNV)
- VENTEV 12W Dashport r1240 Car Charger and USB A to Apple Lightning Cable 3.3ft, Gray (2-4AVPA8PVNV)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 6ft, White (FC6-WHT256527)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 3.3ft, Grey (FC3-GRY256623)
- VENTEV Chargesync Alloy USB C to Apple Lightning Cable 10ft, Steel (AC10-STL256520)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 6ft, Gray (FC6-GRY256526)
- GET POWER GetPower Lightning to USB Charge and Sync Cable 3 ft. Assorted (GP-PC-SOLID-IP5)
- Ventev Micro-USB, Type-C & Lightning Charging Cables