Shop All Fume Extractors & Accessories
Ventboss By Robovent
Portable Fume Extractor, Steel, MERV 15
Mfr # G122
Zoro # G3924661
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,895.99
Free 30-Day Returns
Key Features
- Air Flow (CFM) 1200
- Input Voltage 110V AC
- MERV 15
- Hz 60
- Includes Nanofiber Membrane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ventboss By Robovent
- MFR # G122
- Zoro # G3924661
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Height (In.) | 53 in |
Depth (In.) | 31 in |
Width (In.) | 23 in |
Housing Depth | 31 in |
Housing Height | 53 in |
Housing Width | 23 in |
Description
Portable Fume Extractor, Maximum Air Flow 1,200 cfm, Sound Level 70 dB, Filter Area 256 sq ft, Filter MERV Rating 15, Input Voltage 110V AC, Motor Horsepower (Maximum) 1 1/2 hp, Series Series 100, Current 20 A, Features Acoustic Silencing, Heavy Duty, High Performance Airfoil Blower, Filter Media Nanofiber, Frequency 60 Hz, Housing Depth 31 in, Housing Height 53 in, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 7 (4202-7)
- FORNEY Forney Industries 48571 Super Sil Flo Brazing Rod - 0.2 lb. (780245)
- POWERWELD Magnetic Holder, Small, 25 lb Capacity (M061)
- LINCOLN ELECTRIC Stick Electrodes, E7018-1 H4R, 5/32" dia (ED040102)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 13 MERV (G110)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 16 in. W (G130)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 110VAC (G112)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, Nanofibre (G121)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 23 in. W (G120)
- MASTERCOOL Flaring Cone, 45 deg. (71097-01)
- WELLER Arm Kit, Fume Extraction (T0053657199N)
- Ventboss By Robovent Fume Extractors & Accessories