Shop All Fume Extractors & Accessories
Ventboss By Robovent
Fume/Smoke Collector, Down, 2560 CFM
Mfr # S211
Zoro # G6600769
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$13,148.00
Free 30-Day Returns
Key Features
- Air Flow (CFM) 2560
- Input Voltage 110V AC
- MERV 11
- Hz 60
- Includes Minihelic Filter Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ventboss By Robovent
- MFR # S211
- Zoro # G6600769
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Width (In.) | 61 in |
Height (In.) | 37 in |
Depth (In.) | 37 in |
Overall Depth | 29 in |
Overall Width | 61 in |
Overall Height | 52 in |
Description
Fume/Smoke Collector, Maximum Air Flow 2,560 cfm, Compatible Filter Manufacturer Part Number PL-18D12-A15-C, Current 16 A, Features Acoustic Silencing, Built-In 3 Layer Spark Arrestance, Compressed Air Filter Cleaning, Compressed Air Pulse Cleaning System with Onboard Tank, Drop Down Side Screens, High Performance Blower, Workstation Unit, Filter Media Nanofiber, Filter MERV Rating 11, Filter Type Cartridge, Frequency 60 Hz, Housing Material Steel, Includes Minihelic Filter Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Contact Tip, 14H, 0.035 Inch, 0.044 Inch Bore, 1.47 Inch L (1140-1202)
- MILLER ELECTRIC Kit, Starter, WP-17, WP-17V, WP-18, WP-18V (MAK-2S)
- HARRIS Soldering Flux, 80 oz. Container Size (SCLF1G)
- MILLER ELECTRIC Nozzle, Lava, #6 (3/8 In), PK10 (105Z44)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 13 MERV (G110)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, Nanofibre (G121)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 16 in. W (G130)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 23 in. W (G120)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 110VAC (G112)
- LINCOLN ELECTRIC Filter, For Mobiflex, Aluminum (KP1673-5)
- MILLER ELECTRIC Replacement Self Cleaning Filter (300540)
- Ventboss By Robovent Fume Extractors & Accessories