Shop All Fume Extractors & Accessories
Ventboss By Robovent
Fume/Smoke Collector, 71x34, 8x10
Mfr # S316
Zoro # G2127365
product price: $13,143.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$13,143.99
Free 30-Day Returns
Key Features
- Air Flow (CFM) 1500
- MERV 11
- Input Voltage 480V AC
- Hz 60
- Series Series 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventboss By Robovent
- MFR # S316
- Zoro # G2127365
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Width (In.) | 24 in |
Height (In.) | 71 in |
Depth (In.) | 34 in |
Extraction Arm Diameter | 8 in |
Extraction Arm Length (Maximum) | 10 ft |
Housing Width | 24 in |
Housing Height | 70 in |
Housing Depth | 25 in |
Description
Stationary Fume Extractor, Maximum Air Flow 1,500 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 10 ft, Sound Level 72 dB, Filter MERV Rating 15, Input Voltage 480V AC, Motor Horsepower (Maximum) 2 hp, Series Series 300, Current 3.4 A, Features Acoustic Silencing, Heavy Duty, High Performance Blower, Filter Media PolyDex, Washable, Frequency 60 Hz, Housing Depth 25 in, Housing Height 70 in, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Station, 20w, 800 F (V36GS3)
- ESAB Sweatband (0700000414)
- SURTEK Welding Goggles with 11 Shades (137334)
- BERNZOMATIC Micro Flame, Butane Torch Kit, 3-In-1, PK6 (ST2200)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, Nanofibre (G121)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 16 in. W (G130)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 13 MERV (G110)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 110VAC (G112)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 23 in. W (G120)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,230V, 9A (K652-2)
- HAKKO Loc-Line with Rectangle Nozzle, Neoprene (999-205-02B)
- Ventboss By Robovent Fume Extractors & Accessories