Shop All Fume Extractors & Accessories
Ventboss By Robovent
Fume Extractor, Series 100, Nanofibre
Mfr # G121
Zoro # G2100099
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$15,721.99
Free 30-Day Returns
Key Features
- Air Flow (CFM) 1200
- MERV 13
- Input Voltage 110V AC
- Hz 60
- Series Series 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ventboss By Robovent
- MFR # G121
- Zoro # G2100099
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Width (In.) | 23 in |
Height (In.) | 53 in |
Depth (In.) | 31 in |
Housing Height | 53 in |
Extraction Arm Diameter | 6 in |
Extraction Arm Length (Maximum) | 10 ft |
Housing Width | 23 in |
Housing Depth | 31 in |
Description
Portable Fume Extractor, Maximum Air Flow 1,200 cfm, Extraction Arm Diameter 6 in, Extraction Arm Length (Maximum) 10 ft, Sound Level 70 dB, Filter Area 231 sq ft, Filter MERV Rating 15, Filter Type Reusable Cartridge Filter, Spark Arrestor, Input Voltage 110V AC, Motor Horsepower (Maximum) 1 1/2 hp, Series Series 100, Compatible Filter Manufacturer Part Number PL-14D26-A15-SF, Current 20 A, Features Acoustic Silencing, Heavy Duty, High Performance Airfoil Blower, Filter Media Nanofiber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Welding Tip, 1 Piece, Size 2, Acetylene (0311-0475)
- WESTERN ENTERPRISES Western Enterprises 312-317 Adaptor Cga-520-510 (312-317)
- LINCOLN ELECTRIC MIG Welder, Power MIG 260, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC (K3520-1)
- SIEVERT Adjustable Regulator, Single Stage, POL, 27 to 60 psi, Use With: Propane (3062-93)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 23 in. W (G120)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 13 MERV (G110)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 110VAC (G112)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 16 in. W (G130)
- WELLER Mobile Fume Extraction Unit (U-100-1056-ESDN)
- FIREBOY -Xintex P1BR Propane Fume Detector; Single Channel (P-1B-R)
- HTI Thermax Hot Water Extractor - 12 Gallon (CP-12)
- Ventboss By Robovent Fume Extractors & Accessories