Shop All Fume Extractors & Accessories
Ventboss By Robovent
Fume Extractor, Series 100, 60 Hz, 20 in. W
Mfr # G111
Zoro # G2153475
product price: $6,954.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,954.00
Free 30-Day Returns
Key Features
- Air Flow (CFM) 750
- MERV 13
- Input Voltage 110V AC
- Hz 60
- Includes Fume Arm with Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventboss By Robovent
- MFR # G111
- Zoro # G2153475
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Width (In.) | 20 in |
Height (In.) | 36 in |
Depth (In.) | 39 in |
Housing Height | 36 in |
Extraction Arm Length (Maximum) | 1.2 ft |
Housing Depth | 39 in |
Housing Width | 20 in |
Extraction Arm Diameter | 6 in |
Description
Portable Fume Extractor, Maximum Air Flow 750 cfm, Extraction Arm Diameter 6 in, Extraction Arm Length (Maximum) 1.2 ft, Sound Level 67 dB, Filter MERV Rating 13, Input Voltage 110V AC, Motor Horsepower (Maximum) 3/4 hp, Series Series 100, Current 13.8 A, Features Minihelic Filter Gauge, Filter Media Nanofiber, Frequency 60 Hz, Housing Depth 39 in, Housing Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Air-Cooled Torch Body, A-125F (WP-9F)
- LINCOLN ELECTRIC 14" Stick Electrode 5/32" Dia., AWS E7018, 10 lb. (ED032590)
- CONTINENTAL Twin Line Welding Hose, 3/8", 100 ft. (TWT-06-100BB)
- LINCOLN ELECTRIC RND Soap Stone Holder (KH541)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 110VAC (G112)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, Nanofibre (G121)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 23 in. W (G120)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 16 in. W (G130)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 13 MERV (G110)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- LINCOLN ELECTRIC SUCTION HEAD, 6 INCH FLEX ARM (K639-5)
- Ventboss By Robovent Fume Extractors & Accessories