Shop All Fume Extractors & Accessories
Ventboss By Robovent
Fume Extractor, Series 100, 60 Hz, 16 in. W
Mfr # G130
Zoro # G2100080
product price: $3,585.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,585.99
Free 30-Day Returns
Key Features
- Air Flow (CFM) 150
- Input Voltage 110V AC
- MERV 13
- Hz 60
- Series Series 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventboss By Robovent
- MFR # G130
- Zoro # G2100080
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Height (In.) | 18 in |
Width (In.) | 16 in |
Depth (In.) | 14 in |
Extraction Arm Length (Maximum) | 10 ft |
Housing Depth | 14 in |
Housing Height | 18 in |
Housing Dimensions | 18 in H x 16 in W x 14 in D |
Extraction Arm Diameter | 2 in |
Housing Width | 16 in |
Description
Portable Fume Extractor, Maximum Air Flow 150 cfm, Extraction Arm Diameter 2 in, Extraction Arm Length (Maximum) 10 ft, Sound Level 75 dB, Filter Area 67 sq ft, Filter MERV Rating 15, Filter Type Reusable Cartridge Filter, Spark Arrestor, Input Voltage 110V AC, Motor Horsepower (Maximum) 2 5/16 hp, Series Series 100, Compatible Filter Manufacturer Part Number PL-10D12-A15, Current 15.1 A, Features Acoustic Silencing, Heavy Duty, High Performance Airfoil Blower, Filter Media Nanofiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Aluminum, Weld Wire, 0.030", 16lb. Spool (ER4043-030-16)
- UNIWELD Stage Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (RUH8211)
- POWERWELD MIG Wire, Aluminum, ER4043, .035" x 1 lb Spool (404303501)
- VICTOR Cutting Attachment, Heavy Duty, 10" L (0381-1928)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, Nanofibre (G121)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 110VAC (G112)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 23 in. W (G120)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 13 MERV (G110)
- MILLER ELECTRIC Fume Extractor, Air Flow 875 CFM, MERV 15 (300502)
- LINCOLN ELECTRIC Extraction Arm, 10 ft L, 8 in Dia (K2633-5)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- Ventboss By Robovent Fume Extractors & Accessories