Shop All Fume Extractors & Accessories
Ventboss By Robovent
Fume Extractor, Series 100, 60 Hz, 13 MERV
Mfr # G110
Zoro # G2153481
product price: $8,109.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$8,109.99
Free 30-Day Returns
Key Features
- Air Flow (CFM) 750
- MERV 13
- Input Voltage 110V AC
- Hz 60
- Series Series 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventboss By Robovent
- MFR # G110
- Zoro # G2153481
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Width (In.) | 20 in |
Height (In.) | 36 in |
Depth (In.) | 39 in |
Extraction Arm Diameter | 6 in |
Extraction Arm Length (Maximum) | 10 ft |
Housing Depth | 39 in |
Housing Height | 36 in |
Housing Width | 20 in |
Description
Portable Fume Extractor, Maximum Air Flow 750 cfm, Extraction Arm Diameter 6 in, Extraction Arm Length (Maximum) 10 ft, Sound Level 67 dB, Filter Area 189 sq ft, Filter MERV Rating 15, Filter Type Reusable Cartridge Filter, Spark Arrestor, Input Voltage 110V AC, Motor Horsepower (Maximum) 3/4 hp, Series Series 100, Compatible Filter Manufacturer Part Number PL-18D16-A15, Current 13.8 A, Features Acoustic Silencing, Heavy Duty, High Performance Airfoil Blower, Filter Media Nanofiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO Adj Nozzle 570 8'Van (53736)
- UNIWELD Hose Repair Kit (HRK-5)
- HARRIS Welding And Cutting Outfit, Model 43-2 Series, Acetylene, Oxygen (4400017)
- POWERWELD Victor Style 36" Straight Cutting Torch (PW1600-36)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 110VAC (G112)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 23 in. W (G120)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, Nanofibre (G121)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 16 in. W (G130)
- LINCOLN ELECTRIC Extraction Arm, For Fume Extractors (K1655-14)
- WELLER Benchtop Solder Smoke Absorber, ESD Safe (WSA350)
- MASTERCOOL Flaring Cone, 45 deg. (71097-01)
- Ventboss By Robovent Fume Extractors & Accessories