Shop All Fan Parts
This Product is Discontinued
Ventamatic
Replacement Solar Panel (Discontinued)
Mfr # VXSOLARPANEL
Zoro # G2879353
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 4YCK9, 4YCL1, 4YCL2 and 4YCL3
- Includes 25 ft. Cord Connection; Easy Connect Clips
- Features Primary Color: Blue; Secondary Color: Mill; Unit Weight: 5 lb.; Box Dimensions; 2.25" x 14.5" x 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ventamatic
- MFR # VXSOLARPANEL
- Zoro # G2879353
- UPC # 047242543247
- Country of Origin China
- Category Fan Parts
Details
For Use With | 4YCK9, 4YCL1, 4YCL2 and 4YCL3 |
Item | Replacement Solar Panel |
Includes | 25 ft. Cord Connection; Easy Connect Clips |
Features | Primary Color: Blue; Secondary Color: Mill; Unit Weight: 5 lb.; Box Dimensions; 2.25" x 14.5" x 17" |
Description
Replacement Solar Panel, Includes 25 Ft Cord Connection and Mounting Brackets, Type -, For Use With 4YCK9, 4YCL1, 4YCL2 and 4YCL3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.