Shop All Humidifier Chemicals
This Product is Discontinued
Venta
Humidifier Chemical, Water Treatment (Discontinued)
Mfr # WTA
Zoro # G7584622
This Product is Discontinued
Key Features
- Type Water Treatment
- Container Size 35 oz
- Characteristics Water Treatment Agent
- Function Prevents Calcium and Lime Build Up in a Venta Airwasher
- Application For Venta Humidifiers/Purifiers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Venta
- MFR # WTA
- Zoro # G7584622
- UPC # 801505014369
- Country of Origin Unknown
- Category Humidifier Chemicals
Dimensions
Container Size | 35 oz |
Details
Item | Humidifier Chemical |
Type | Water Treatment |
Characteristics | Water Treatment Agent |
Function | Prevents Calcium and Lime Build Up in a Venta Airwasher |
Application | For Venta Humidifiers/Purifiers |
Formulation | Liquid |
Solution Type | Water Treatment |
Compatible Product Type | Venta Airwashers |
Measurement Markers | Yes |
Recommended Use Frequency | 10 to 14 Days |
Description
Humidifier Chemical, Compatible Product Type Venta Airwashers, Container Size 35 oz, Solution Type Water Treatment, Recommended Use Frequency 10 to 14 Days, Formulation Liquid, Function Prevents Calcium and Lime Build-Up, Prevents Mineral Deposits, Measurement Markers Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.