Shop All Humidifier Chemicals
This Product is Discontinued
Venta
Humidifier Chemical, Cleaner, 8.8 Oz. (Discontinued)
Mfr # CLEANER
Zoro # G7477391
This Product is Discontinued
Key Features
- Type Cleaner
- Container Size 8.8 oz
- Characteristics Humidifier Cleansing Agent
- Function Cleans the Venta Airwasher
- Application For Venta Humidifiers/Purifiers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Venta
- MFR # CLEANER
- Zoro # G7477391
- UPC # 801505050367
- Country of Origin Unknown
- Category Humidifier Chemicals
Dimensions
Container Size | 8.8 oz |
Details
Item | Humidifier Chemical |
Type | Cleaner |
Characteristics | Humidifier Cleansing Agent |
Function | Cleans the Venta Airwasher |
Application | For Venta Humidifiers/Purifiers |
Formulation | Liquid |
Solution Type | Cleaner |
Compatible Product Type | Venta Airwashers |
Recommended Use Frequency | 6 Months |
Description
Humidifier Chemical, Compatible Product Type Venta Airwashers, Container Size 8.8 oz, Solution Type Cleaner, Recommended Use Frequency 6 Months, Formulation Liquid, Function Cleans Venta Airwasher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.