Shop All Humidifiers
This Product is Discontinued
Venta
Humidifier and Air Purifier, 3 gal, 800 sq. ft., Portable (Discontinued)
Mfr # LW45G
Zoro # G7517921
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120V AC
- Color Charcoal Gray
- Depth 11 1/2 in
- Height 13 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Venta
- MFR # LW45G
- Zoro # G7517921
- UPC # 636156004489
- Country of Origin Germany
- Category Humidifiers
Dimensions
Depth | 11 1/2 in |
Height | 13 in |
Width | 17 in |
Cord Length | 6 ft |
Overall Depth | 11 1/2 in |
Overall Height | 13 in |
Manufacturer Warranty Length | 2 yr |
Power Cord Length | 6 ft |
Overall Width | 17 in |
Height Range | 11 to 20 in |
Width Range | 11 to 20 in |
Overall H x W x D | 13 in x 17 in x 11 1/2 in |
Depth Range | Greater than 10 in |
Description
Humidifier and Air Purifier, Portable, Max. Square Foot Capacity 800, Voltage 120V AC, 8 Watts, Height 13 in, Width 17 in, Depth 11 1/2 in, Clearance Required Inside 12 in, 3 gal Water Reservoir, Fan CFM 158.9, Number of Speeds 3, Cord Length 6 ft, NEMA Plug Configuration 1-15p, Color Charcoal Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.