Shop All Laundry Detergent
Vendmaster
494 Four Column Laundry Soap Vending Machine
Mfr # 355494
Zoro # G611636152
product price: $2,030.99
/ea
Free Shipping & Returns
$2,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vendmaster
- MFR # 355494
- Zoro # G611636152
- Country of Origin United States
- Category Laundry Detergent
Description
Easily stock and vend soap bleach or fabric softeners at your Laundromat hotel or apartment complex with this Vendmaster 494 four column laundry soap vending machine! This coin-operated vending machine features an adjustable Greenwald payment system to better meet your business's needs. Each column can hold a different laundry item for greater variety or you can double up on your most popular selections for the best profits. This machine comes with four coin slides that all come pre-set at a single value of your choice between $0.25 and $2.00 in $0.25 increments. You can also purchase a conversion kit to change individual products to a different price or give yourself the flexibility to change down the road.This Laundromat vending machine includes a durable exterior with a large plexi-glass display section that clearly shows each column's contents. High-security locks ensure the door stays closed at all times to prevent tampering and theft while the internal cash box is also locked for added profit protection. Package weights seal off the vend cycle of a column when it is empty to prevent user abuse and for maximum storage potential each column holds up to 23 stacked packages.This model accepts U.S. currency only.Overall Dimensions:Width: 21 1/4''Depth: 9 1/2''Height: 37 3/4''Capacity: 92 boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Med-Duty Angle Broom Head, 12", Ylw, PK12 (36867EC04)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber (FGJ85300GR00)
- SCOTCH-BRITE General Purpose ScourngPad105, 4.5in, PK40 (105)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, PET (1NNW5)
- 9 ELEMENTS Tide Ultra Oxi Original Scent Laundry Detergent Pod 25 pk (03222)
- THEOCHEM Laundry Detergent, 55 gal Plastic Drum, Liquid, Odourless, Greenish blue (100005-99990-53)
- TIDE Tide Spring Meadow Laundry Detergent Liquid Pods 14 fl. oz., PK6 (93120)
- HOUSEHOLD ESSENTIALS Household Essentials 17824 0.87 in. Cedar Moth Balls; 24 Count (632398)
- MRS. MEYERS CLEAN DAY Laundry Detergent, 6 PK (651367)
- ULTRA High Efficiency Laundry Detergent, 52 oz Box, Powder, Unscented, White, 6 PK (45681)
- GAIN High Efficiency Laundry Detergent, 91 oz Box, Powder, Original, 3 PK (84910)
- Vendmaster Laundry Detergent