No Product Image Available
Vendmaster

394 Three Column Laundry Soap Vending Machine


product price: $1,923.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Easily stock and vend soap bleach or fabric softeners at your Laundromat hotel or apartment complex with this Vendmaster 394 three column laundry soap vending machine! This coin-operated vending machine features an adjustable Greenwald payment system to better meet your business's needs. Each column can hold a different laundry item for greater variety or you can double up on your most popular selections for the best profits. This machine comes with three coin slides that all come pre-set at a single value of your choice between $0.25 and $2.00 in $0.25 increments. You can also purchase a conversion kit to change individual products to a different price or give yourself the flexibility to change down the road.This Laundromat vending machine includes a durable exterior with a large plexi-glass display section that clearly shows each column's contents. High-security locks ensure the door stays closed at all times to prevent tampering and theft while the internal cash box is also locked for added profit protection. Package weights seal off the vend cycle of a column when it is empty to prevent user abuse and for maximum storage potential each column holds up to 23 stacked packages.This model accepts U.S. currency only.Overall Dimensions:Width: 16 1/4''Depth: 9 1/2''Height: 37 3/4''Capacity: 69 boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.