Shop All Laundry Detergent
Vendmaster
294 Two Column Laundry Soap Vending Machine
Mfr # 355294
Zoro # G211635777
product price: $1,042.99
/ea
Free Shipping & Returns
$1,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vendmaster
- MFR # 355294
- Zoro # G211635777
- Country of Origin United States
- Category Laundry Detergent
Description
Easily distribute and vend laundry soap products and laundry bags at your laundromat in this innovative Vendmaster 294 two column soap vending machine. This exceptionally durable coin operated laundromat soap vending machine features a white powder coated finish over heavy gauge steel. Door mounted columns allow for easier product loading and both columns can be adjusted to fit various laundry soap packages.The 2 column coin operated laundry soap vending machine comes with two coin slides that all come pre-set at a single value of your choice between $0.25 and $2.00 in $0.25 increments. You can also purchase a conversion kit to change individual products to a different price or give yourself the flexibility to change down the road. The outside door has two barrel locks. A separate security lock protects the coin box inside.The front exterior of the laundromat soap vending machine includes a plexiglass panel for marketing products decals and posters. This model accepts U.S. currency only.Overall Dimensions:Width: 13 1/2''Depth: 10''Height: 38 1/4''Capacity: 46 boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VHE4)
- HAPCO-ELMAR 14 qt Trash Can, Black (R4140BLK)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Linen, Aerosol, 5.89 oz Aerosol Spray, PK6 (62338-82314)
- GENUINE JOE Scrubber, f/Appliances, Stainless Steel, 3"Diax1-3/4", SR, PK 72 (GJO00059CT)
- ZEP High Efficiency Fabric Softener, 5 gal Pail, Liquid, Pleasant Citrus, Pink (131935)
- DIAL Laundry Booster, 4 lbs Box, Powder, 6 PK (DIA 00201)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Pleasant, White (104135)
- ARM & HAMMER 0 Laundry Detergent, 55 oz Box, Powder (3020)
- DAWN PROFESSIONAL Power Wash Sink Detergent, Fresh Scent, 1 gal Closed-Loop Plastic Jug, 3PK (03009)
- ZOGICS Laundry Detergent, 4 Lavender, 4 PK (ZLSLD-4)
- ECOS Liquid Laundry Detergent, 50 oz., PK8 (975008)
- Vendmaster Laundry Detergent