Shop All Air Circulators
This Product is Discontinued
Venco Products
Ceiling Bracket, Steel (Discontinued)
Mfr # MAC-CM-L
Zoro # G3155424
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Includes MOUNTING HARDWARE
- Fan Accessory Type Bracket
- For Use With MAC-30-324-C5-J1, MAC-36-322-C5-J1, MAC-36-5-J1
- Fan Accessory Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Venco Products
- MFR # MAC-CM-L
- Zoro # G3155424
- Country of Origin Mexico
- Category Air Circulators
Details
Item | Ceiling Mount Bracket |
Material | Steel |
Includes | MOUNTING HARDWARE |
Fan Accessory Type | Bracket |
For Use With | MAC-30-324-C5-J1, MAC-36-322-C5-J1, MAC-36-5-J1 |
Fan Accessory Material | Steel |
Fan Accessory Color | Silver |
Description
Ceiling Mount Bracket, Fan Accessory Type Mounting Bracket, For Use With MAC-30-324-C5-J1, MAC-36-322-C5-J1, MAC-36-5-J1, Fan Accessory Material Steel, Fan Accessory Color Silver, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.