Shop All Air Circulators
Venco
Mobile Wheel Kit for 42"- 48" Drum Fans
Mfr # MAC-WK-S
Zoro # G0282672
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Venco
- MFR # MAC-WK-S
- Zoro # G0282672
- Country of Origin Mexico
- Category Air Circulators
Details
Item | Mobile Drum Fan |
Application | Air Circulator |
Description
Mobile Wheel Kit for 42 In.- 48 In. Drum Fans
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Centrifugal Duct Fan, In-line, 120V, 8" (DFRC-8ES)
- QUEST 3 Oz. R-134a Refrigerant with Stop Leak & Detector (LDS101-1)
- TRUE AIRE GRILLE SIDEWAL 12X12""WHT (C170 12X12)
- MARADYNE Water Hose Splice, 5/8"/3/4" (2059)
- VENCO Mobile Drum Fan 36" Non-Oscillating (VMAC-36-DD-MTC)
- VENCO Drum Fan 24" (MAC-CM-S)
- VENCO Commercial Ceiling Mounted Drum 42" Non-Oscillating (VMAC-42-DD-CM)
- VENCO Ceiling Mount Kit for 30"-36" Drum Fans (MAC-CM-L)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-BD-WK)
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC (TW30B-PRB)
- Venco Air Circulators