Shop All Air Circulators
Venco
Mobile Drum Fan 42" Non-Oscillating
Mfr # VMAC-42-BD-MTC
Zoro # G0282657
product price: $1,117.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,117.99
Free 30-Day Returns
Key Features
- Blade Diameter 42"
- Oscillation Non-Oscillating
- Blade Dia. 42"
- Oscillating / Non-Oscillating Non-Oscillating
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Venco
- MFR # VMAC-42-BD-MTC
- Zoro # G0282657
- Country of Origin Mexico
- Category Air Circulators
Dimensions
Blade Diameter | 42" |
Blade Dia. | 42" |
Details
Item | Mobile Drum Fan |
Oscillation | Non-Oscillating |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Air Circulator |
Oscillating | No |
Description
Belt-Drive Mobile Tiltable Drum Fan,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02002)
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 1", 4 Pack (FA12X24N_4)
- EMERSON FLOW CONTROLS Drier, 3/8"Odf Bok163Shh Filter Drier, (060242)
- TSURUMI Impeller (021-G26-29)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- VENCO Ceiling Mount Kit for 30"-36" Drum Fans (MAC-CM-L)
- VENCO Drum Fan 24" Non-Oscillating (VMAC-24-DD-SM)
- VENCO Drum Fan 24" (MAC-CM-S)
- VENCO Mobile Drum Fan 24" Non-Oscillating (VMAC-24-DD-MTC)
- VENCO Commercial Ceiling Mounted Drum 42" Non-Oscillating (VMAC-42-DD-CM)
- TACO 0010 Cartridge Circulator (0010)
- Venco Air Circulators