Shop All Air Circulators
Venco
Mobile Drum Fan 36" Non-Oscillating
Mfr # VMAC-36-DD-WK
Zoro # G0282462
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Oscillation Non-Oscillating
- Oscillating / Non-Oscillating Non-Oscillating
- Blade Dia. 36"
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Venco
- MFR # VMAC-36-DD-WK
- Zoro # G0282462
- Country of Origin Mexico
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Blade Dia. | 36" |
Details
Item | Mobile Drum Fan |
Oscillation | Non-Oscillating |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Air Circulator |
Oscillating | No |
Product Type | Commercial Mobile Drum Fan,36" |
Description
Commercial Mobile Drum Fan,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX 38 Liquid Line Filter Drier (12L71)
- BRONDELL Pro Sanitizing Air Purifier for Purification Virus, Bacteria and Allergens (P700BB-W)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT83)
- DAYTON Transformer Fan, 115/230V, 20 in., 6600 cfm (2ATX7)
- VENCO Drum Fan 42" Non-Oscillating (VMAC-42-DD-WK)
- VENCO Commercial Ceiling Mounted Drum 42" Non-Oscillating (VMAC-42-DD-CM)
- VENCO Drum Fan 24" (MAC-CM-S)
- VENCO Ceiling Mount Kit for 30"-36" Drum Fans (MAC-CM-L)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- VENCO Drum Fan 24" Non-Oscillating (VMAC-24-DD-SM)
- PATTERSON Mounting Bracket 14" (YOKE 14 BLUE)
- Venco Air Circulators