Shop All Air Circulators
Venco
Mobile Drum Fan 30" Non-Oscillating
Mfr # VMAC-30-DD-WK
Zoro # G0282438
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Blade Dia. 30"
- Oscillating / Non-Oscillating Non-Oscillating
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Venco
- MFR # VMAC-30-DD-WK
- Zoro # G0282438
- Country of Origin Mexico
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Blade Dia. | 30" |
Details
Item | Mobile Drum Fan |
Oscillation | Non-Oscillating |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Air Circulator |
Oscillating | No |
Description
Commercial Mobile Drum Fan,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x24"x2" (286-200-240)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1500/1125W W, 208/240V AC, White (CSC152TW)
- TREVA 0.04 gal 900 sq ft USB Drop Light Humidifer (AEH0001)
- MAXX AIR VX25 Series Large Capacity Round Static Vent in Weathered Gray (VX25GREYUPS)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- VENCO Drum Fan 42" Non-Oscillating (VMAC-42-DD-WK)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-BD-WK)
- VENCO Ceiling Mount Kit for 30"-36" Drum Fans (MAC-CM-L)
- VENCO Commercial Ceiling Mounted Drum 42" Non-Oscillating (VMAC-42-DD-CM)
- VENCO Drum Fan 24" (MAC-CM-S)
- MULTIFAN Air Circulator 30" Non-Oscillating, 240VAC, 10,000 CFM (FXCIRC30-2230BB)
- Venco Air Circulators