Shop All Air Circulators
Venco
Mobile Drum Fan 24" Non-Oscillating
Mfr # VMAC-24-DD-MTC
Zoro # G0282550
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Oscillating / Non-Oscillating Non-Oscillating
- Blade Dia. 24"
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Venco
- MFR # VMAC-24-DD-MTC
- Zoro # G0282550
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Blade Dia. | 24" |
Details
Item | Mobile Drum Fan |
Oscillation | Non-Oscillating |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Air Circulator |
Oscillating | No |
Description
Commercial Mobile Tiltable Drum Fan,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Aquastat (110123-121)
- GLOBAL INDUSTRIAL 18 Industrial Wall Mounted Oscillating Fan, 4,550 CFM, 1/6 HP (293129)
- YORK 50' REPL NEOPRENE SERV GASKET (028-03242-050)
- ZORO SELECT 20x25x1 Synthetic Pleated Air Filters (786EK5)
- VENCO Ceiling Mount Kit for 30"-36" Drum Fans (MAC-CM-L)
- VENCO Mobile Drum Fan 36" Non-Oscillating (VMAC-36-DD-MTC)
- VENCO Drum Fan 24" Non-Oscillating (VMAC-24-DD-SM)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-BD-MTC)
- VENCO Mobile Drum Fan 42" Non-Oscillating (VMAC-42-BD-WK)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- MASTER 48" Belt Drive Portable Air Circulator (MAC-48-BDF)
- Venco Air Circulators