Shop All Air Circulators
Venco
Drum Fan Non-Oscillating ,
Mfr # VMAC-42-BD-SM
Zoro # G0282499
product price: $1,127.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,127.99
Free 30-Day Returns
Key Features
- Oscillation Non-Oscillating
- Oscillating / Non-Oscillating Non-Oscillating
- Application Air Circulator
- Oscillating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Venco
- MFR # VMAC-42-BD-SM
- Zoro # G0282499
- Country of Origin Mexico
- Category Air Circulators
Details
Item | Drum Fan |
Oscillation | Non-Oscillating |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Air Circulator |
Oscillating | No |
Description
Belt-Drive Suspension Mount Drum Fan,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 1500/1125/750/375 W (3UG15)
- JB INDUSTRIES Splash Guard (PR-40)
- HEIL QUAKER /ICP 1050699 Contactor 1P 25A 24V S (1050699)
- TACO Boiler Zone Control, 4 Zone, Expandable (ZVC404-EXP-4)
- VENCO Ceiling Mount Kit for 30"-36" Drum Fans (MAC-CM-L)
- VENCO Mobile Drum Fan 24" Non-Oscillating (VMAC-24-DD-MTC)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- VENCO Drum Fan 36" Non-Oscillating (VMAC-36-DD-SM)
- VENCO Mobile Drum Fan 36" Non-Oscillating (VMAC-36-DD-MTC)
- VENCO Drum Fan 24" Non-Oscillating (VMAC-24-DD-SM)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (7DJ40)
- Venco Air Circulators