Shop All Air Circulators
Venco
Drum Fan Non-Oscillating ,
Mfr # VMAC-30-DD-SM
Zoro # G0282480
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oscillation Non-Oscillating
- Oscillating / Non-Oscillating Non-Oscillating
- Application Air Circulator
- Oscillating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Venco
- MFR # VMAC-30-DD-SM
- Zoro # G0282480
- Country of Origin Mexico
- Category Air Circulators
Details
Item | Drum Fan |
Oscillation | Non-Oscillating |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Air Circulator |
Oscillating | No |
Description
Commercial Suspension Mount Drum Fan,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-TOP LOCK-TOP 09505 8 in. x 17 in. Lock-Top II Chimney Cap-Damper (9505)
- DRI-EAZ Air Scrubber, 115V, 17"x26 (125105)
- GOODMAN B1368046S Blower Wheel, Ccw (B1368046S)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70HA-1C)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- VENCO Drum Fan 24" Non-Oscillating (VMAC-24-DD-SM)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-BD-MTC)
- VENCO Ceiling Mount Kit for 30"-36" Drum Fans (MAC-CM-L)
- VENCO Drum Fan 42" Non-Oscillating (VMAC-42-DD-WK)
- VENCO Commercial Ceiling Mounted Drum 42" Non-Oscillating (VMAC-42-DD-CM)
- GLOBAL INDUSTRIAL Misting Kit For 24-30 Outdoor Drum Fans (293161)
- Venco Air Circulators