Shop All Air Circulators
Venco
Drum Fan 48" Non-Oscillating
Mfr # VMAC-48-DD-CM
Zoro # G0282383
product price: $1,082.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,082.99
Free 30-Day Returns
Key Features
- Blade Diameter 48"
- Oscillation Non-Oscillating
- Oscillating / Non-Oscillating Non-Oscillating
- Blade Dia. 48"
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Venco
- MFR # VMAC-48-DD-CM
- Zoro # G0282383
- Country of Origin Mexico
- Category Air Circulators
Dimensions
Blade Diameter | 48" |
Blade Dia. | 48" |
Details
Item | Drum Fan |
Oscillation | Non-Oscillating |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Air Circulator |
Oscillating | No |
Description
Commercial Ceiling Mounted Drum Fan,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170LB-6C)
- GHP Ext Hose/Fuel Filter Kit (HAKITDG)
- ZORO SELECT Transformer Relay, SPNO/SPNC (6AZH4)
- ILLINOIS STEAM TRAPS Steam Trap3/4" 6G-15 F/T Trap (0036096)
- VENCO Drum Fan 36" Non-Oscillating (VMAC-36-DD-SM)
- VENCO Ceiling Mount Kit for 30"-36" Drum Fans (MAC-CM-L)
- VENCO Drum Fan 42" Non-Oscillating (VMAC-42-DD-WK)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- VENCO Drum Fan 24" (MAC-CM-S)
- VENCO Drum Fan 24" Non-Oscillating (VMAC-24-DD-SM)
- ILIVING 12 in. Rechargeable Battery-Operated Camping Floor Fan, Portable Outdoor Fan with Lithium Battery (ILG8RX12)
- Venco Air Circulators